- Cup Bearing
- 4 3/4 in Outside Diameter
- 1 1/4 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 4.33 |
| Origin | Cups |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 4.13 |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1.25 in |
| Bearing Width | 1.625 in |
| Weight | 1.994 LB |
| EAN or UPC | 4547359344141 |

