- Round Bore
- Deep Groove Ball Bearing
- 22 mm Inside Diameter
- 50 mm Outside Diameter
- 14 mm Width
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Dynamic Load Rating | 12.9 kN |
| Static Load Rating [Max] | 6.806 kN |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| I.D. | 22 mm |
| O.D. | 50 mm |
| Outer Ring Width | 14 mm |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1 mm |
| No. in Set | Single Bearing |
| Inch/Metric | Metric, Metric Bore |
| Radial Internal Clearance | CN |
| Inner Ring Width | 14 mm |
| Enclosure | Open |
| Precision Level | Class 0 |
| Factor | 13.5 |
| Limiting Speed - Grease | 14000 rpm |
| Bearing Type | Deep Groove |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Oil | 17000 rpm |
| Weight | 0.262 LB |
| EAN or UPC | 4547359344240 |

