- Round Bore
- Deep Groove Ball Bearing
- 28 mm Inside Diameter
- 58 mm Outside Diameter
- 16 mm Width
| Limiting Speed - Oil | 14000 rpm |
| Limiting Speed - Grease | 12000 rpm |
| Factor | 13.4 |
| Inch/Metric | Metric |
| icNumber | 7703405 |
| I.D. | 28 mm |
| Static Load Rating [Max] | 9.742 kN |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 17.793 kN |
| Rows of Balls | Single |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 16 mm |
| Fillet Radius | 1 mm |
| Enclosure | Open |
| Bearing Type | Deep Groove |
| O.D. | 58 mm |
| No. in Set | Single Bearing |
| Precision Level | Class 0 |
| Outer Ring Width | 16 mm |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Weight | 0.366 LB |
| EAN or UPC | 4547359344264 |

