NTN Bearing Corp.
62/28LLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #100757833
- Round Bore
- Deep Groove Ball Bearing
- 28 mm Inside Diameter
- 58 mm Outside Diameter
- 16 mm Width
| O.D. | 58 mm |
| Enclosure | Double Sealed |
| Bearing Type | Deep Groove Ball Bearing |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 9.742 kN |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| Seal Material | Nitrile Rubber |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Precision Level | ISO Class 0 |
| Snap Ring | No Snap Ring |
| Factor | 13.4 |
| Fillet Radius | 1 mm |
| Outer Ring Width | 16 mm |
| Inner Ring Width | 16 mm |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Dynamic Load Rating | 17.793 kN |
| Limiting Speed - Grease | 8100 rpm |
| I.D. | 28 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Weight | 0.37 LB |
| EAN or UPC | 4547359553765 |
