- Round Bore
- Deep Groove Ball Bearing
- 10 mm Inside Diameter
- 30 mm Outside Diameter
- 9 mm Width
| Outer Ring Width | 9 mm |
| Limiting Speed - Grease | 25000 rpm |
| O.D. | 30 mm |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| I.D. | 10 mm |
| Rows of Balls | Single |
| Inner Ring Width | 9 mm |
| Enclosure | Single Shield, Single Shielded |
| Dynamic Load Rating | 5.115 kN |
| Precision Level | ISO Class 0 |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 0.6 mm |
| Radial Internal Clearance | CN |
| Bearing Type | Deep Groove |
| Factor | 26 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 2.38 kN |
| Snap Ring | No Snap Ring |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Oil | 30000 rpm |
| Inch/Metric | Metric, Metric Bore |
| Weight | 0.071 LB |
| EAN or UPC | 4547359554762 |

