NTN Bearing Corp.
6203LLU/16
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #100757614
- Round Bore
- Deep Groove Ball Bearing
- 16 mm Inside Diameter
- 40 mm Outside Diameter
- 12 mm Width
| Bore Type | Round Bore |
| O.D. | 40 mm |
| Precision Level | ISO Class 0 |
| Factor | 12.8 |
| Seal Material | Nitrile Rubber |
| No. in Set | Single Bearing |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.6 mm |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 12000 rpm |
| Static Load Rating [Max] | 4.582 kN |
| Enclosure | Double Sealed |
| Radial Internal Clearance | CN |
| Bearing Type | Deep Groove Ball Bearing |
| Ball Material | Steel |
| Dynamic Load Rating | 9.608 kN |
| Rows of Balls | Single |
| Inch/Metric | Metric, Metric Bore |
| Seal Type | Contact Seals |
| I.D. | 16 mm |
| Outer Ring Width | 12 mm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 12 mm |
| Weight | 0.146 LB |
| EAN or UPC | 4547359559743 |
