Skip to content Skip to navigation menu
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)

6203LU

Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Item #101106026
  • Round Bore
  • Deep Groove Ball Bearing
  • 17 mm Inside Diameter
  • 40 mm Outside Diameter
  • 12 mm Width
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Deep Groove Ball Bearing
  • 17 mm Inside Diameter
  • 40 mm Outside Diameter
  • 12 mm Width
Cage Type Metal
Factor 36
Seal Material Rubber, Nitrile Rubber
Static Load Rating [Max] 4.582 kN
O.D. 40 mm
Material High Carbon Chrome, High Carbon Chrome Steel
Temperature Range [Max] 250 °F
Bearing Type Radial and Deep Groove
Dynamic Load Rating 9.608 kN
Snap Ring No Snap Ring
Origin Single Row Radial
O.D. Type Straight
Inch/Metric Inch, Metric, Metric Bore
Limiting Speed - Grease 12000 rpm
Outer Ring Width 0.4724 in, 12 mm
I.D. 17 mm
Radial Internal Clearance CN
Precision Level ISO Class 0
Ball Material Steel
Temperature Range [Min] -40 °F
Inner Ring Width 12 mm
No. in Set Single Bearing
Seal Type Contact Seals, Double-Lip Contact
Enclosure Single Seal, Single Sealed
Rows of Balls Single
Fillet Radius 0.6 mm
Radial Internal Clearance Specification Normal
Bore Type Round Bore
Weight 0.137 LB
EAN or UPC 4547359351620
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison