NTN Bearing Corp.
6203LUC3
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Item #104092936
- Round Bore
- Deep Groove Ball Bearing
- 17 mm Inside Diameter
- 40 mm Outside Diameter
- 12 mm Width
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Seal Material | Nitrile Rubber |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 4.582 kN |
| O.D. | 40 mm |
| Precision Level | ISO Class 0 |
| Limiting Speed - Grease | 12000 rpm |
| Factor | 36 |
| Seal Type | Contact Seals |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 9.608 kN |
| Bearing Type | Deep Groove |
| No. in Set | Single Bearing |
| Outer Ring Width | 12 mm |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Enclosure | Single Sealed |
| Temperature Range [Max] | 250 °F |
| I.D. | 17 mm |
| Fillet Radius | 0.6 mm |
| Inner Ring Width | 12 mm |
| Weight | 0.137 LB |
| EAN or UPC | 4547359351675 |
