- Round Bore
- Deep Groove Ball Bearing
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- 14 mm Width
| Dynamic Load Rating | 12.811 kN |
| Outer Ring Width | 14 mm |
| Seal Material | Viton |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 6.672 kN |
| Limiting Speed - Grease | 4400 rpm |
| Fillet Radius | 1 mm |
| I.D. | 20 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Temperature Range [Min] | -40 °F |
| O.D. | 47 mm |
| Radial Internal Clearance | C4 |
| Inner Ring Width | 14 mm |
| Seal Type | Contact Seals |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 400 °F |
| Factor | 13.2 |
| Bearing Type | Deep Groove |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| Weight | 0.236 LB |
| EAN or UPC | 3413520358204 |

