NTN Bearing Corp.
6204LLUC3/EM
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101871047
- Round Bore
- Deep Groove Ball Bearing
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- 14 mm Width
| Enclosure | Double Sealed |
| Limiting Speed - Grease | 10000 rpm |
| Dynamic Load Rating | 12.811 kN |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Outer Ring Width | 14 mm |
| Static Load Rating [Max] | 6.672 kN |
| Material | High Carbon Chrome Steel |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Precision Level | ISO Class 0 |
| Seal Type | Contact Seals |
| Bearing Type | Deep Groove |
| Factor | 13.2 |
| icNumber | 7695848 |
| Inner Ring Width | 14 mm |
| Fillet Radius | 1 mm |
| Seal Material | Nitrile Rubber |
| I.D. | 20 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric, Metric Bore |
| O.D. | 47 mm |
| Ball Material | Steel |
| Pre Lubricant | Polyrex EM |
| Temperature Range [Max] | 250 °F |
| Lubricant | Polyrex EM |
| Weight | 0.234 LB |
| EAN or UPC | 4547359562156 |
