| Inch/Metric | Metric Bore |
| Enclosure | Open |
| O.D. | 52 mm |
| Bore Type | Round Bore |
| I.D. | 25 mm |
| Weight | 0.279 LB |
| EAN or UPC | 4547359354867 |
| Inch/Metric | Metric Bore |
| Enclosure | Open |
| O.D. | 52 mm |
| Bore Type | Round Bore |
| I.D. | 25 mm |
| Weight | 0.279 LB |
| EAN or UPC | 4547359354867 |