NTN Bearing Corp.
6205LU/2AS
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Item #104107254
- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
| Dynamic Load Rating | 14.012 kN |
| Bearing Type | Deep Groove |
| Rows of Balls | Single |
| I.D. | 25 mm |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Outer Ring Width | 15 mm |
| O.D. | 52 mm |
| Inch/Metric | Metric |
| Factor | 47 |
| Inner Ring Width | 15 mm |
| Static Load Rating [Max] | 7.829 kN |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 8900 rpm |
| No. in Set | Single Bearing |
| Enclosure | Single Sealed |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1 mm |
| Radial Internal Clearance | CN |
| Weight | 0.286 LB |
| EAN or UPC | 4547359606584 |
