Skip to content Skip to navigation menu
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)

6206LLBP5

Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #102223782
  • Round Bore
  • Deep Groove Ball Bearing
  • 30 mm Inside Diameter
  • 62 mm Outside Diameter
  • 16 mm Width
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Deep Groove Ball Bearing
  • 30 mm Inside Diameter
  • 62 mm Outside Diameter
  • 16 mm Width
Seal Material Nitrile Rubber
Inch/Metric Metric, Metric Bore
Limiting Speed - Grease 11000 rpm
I.D. 30 mm
Radial Internal Clearance CN
Temperature Range [Max] 250 °F
Material High Carbon Chrome Steel
Precision Level ISO Class 5
Bore Type Round Bore
O.D. 62 mm
Rows of Balls Single
Outer Ring Width 16 mm
Seal Type Non-Contact Seals
Enclosure Double Sealed
Snap Ring No Snap Ring
Fillet Radius 1 mm
Ball Material Steel
Static Load Rating [Max] 11.298 kN
Factor 13.8
No. in Set Single Bearing
Dynamic Load Rating 19.572 kN
Inner Ring Width 16 mm
Bearing Type Deep Groove
Temperature Range [Min] -40 °F
Weight 0.439 LB
EAN or UPC 4547359564167
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison