NTN Bearing Corp.
6206LUC3
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Item #101508379
- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 16 mm Width
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| icNumber | 7696128 |
| Radial Internal Clearance Specification | Greater than Normal |
| Outer Ring Width | 0.6299 in, 16 mm |
| Seal Type | Contact Seals, Double-Lip Contact |
| Enclosure | Single Seal, Single Sealed |
| Origin | Single Row Radial |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Seal Material | Rubber, Nitrile Rubber |
| Static Load Rating [Max] | 11.298 kN |
| Inch/Metric | Inch, Metric, Metric Bore |
| I.D. | 30 mm |
| O.D. Type | Straight |
| Factor | 57 |
| Dynamic Load Rating | 19.572 kN |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 16 mm |
| Bearing Type | Radial and Deep Groove |
| Temperature Range [Min] | -40 °F |
| O.D. | 62 mm |
| Precision Level | ISO Class 0 |
| Limiting Speed - Grease | 7300 rpm |
| Fillet Radius | 1 mm |
| Snap Ring | No Snap Ring |
| Weight | 0.465 LB |
| EAN or UPC | 4547359564440 |
