- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 16 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 19.572 kN |
| Temperature Range [Max] | 250 °F |
| Factor | 57 |
| Limiting Speed - Oil | 13000 rpm |
| Inner Ring Width | 16 mm |
| Limiting Speed - Grease | 11000 rpm |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Ball Material | Steel |
| Precision Level | ISO Class 0 |
| Bearing Type | Deep Groove |
| Outer Ring Width | 16 mm |
| Enclosure | Single Shielded |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1 mm |
| Static Load Rating [Max] | 11.298 kN |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| O.D. | 62 mm |
| I.D. | 30 mm |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| Weight | 0.441 LB |
| EAN or UPC | 4547359359732 |

