- Radial Ball Bearing
- 1.3780 in ID
- 2.8346 in OD
- 0.6693 in Wide
- No Seal
| Seal Material | None |
| Enclosure | Open |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal |
| Inner Ring Width | 0.6693 in |
| O.D. | 2.8346 in |
| Static Load Rating [Max] | 15.346 kN |
| Dynamic Load Rating | 5.752 kN |
| Cage Type | Metal |
| Outer Ring Width | 0.6693 in |
| Inch/Metric | Inch, Metric Bore |
| Fillet Radius | 0.0433 in |
| icNumber | 7699307 |
| Seal Type | None |
| O.D. Type | Straight |
| Origin | Single Row Radial |
| I.D. | 1.378 in |
| Material | High Carbon Chrome |
| Limiting Speed | 11000 rpm |
| Weight | 0.635 LB |
| EAN or UPC | 4547359004670 |

