NTN Bearing Corp.
6207LU
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Item #100757944
- Round Bore
- Deep Groove Ball Bearing
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 17 mm Width
| Bore Type | Round Bore |
| Inner Ring Width | 17 mm |
| Snap Ring | No Snap Ring |
| I.D. | 35 mm |
| Dynamic Load Rating | 25.8 kN |
| O.D. | 72 mm |
| Enclosure | Single Sealed |
| Limiting Speed - Grease | 6300 rpm |
| Radial Internal Clearance | CN |
| Seal Type | Contact Seals |
| Rows of Balls | Single |
| Bearing Type | Deep Groove Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 15.346 kN |
| Temperature Range [Min] | -40 °F |
| Factor | 65.5 |
| Ball Material | Steel |
| Precision Level | ISO Class 0 |
| No. in Set | Single Bearing |
| Seal Material | Nitrile Rubber |
| Outer Ring Width | 17 mm |
| Fillet Radius | 1.1 mm |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Weight | 0.608 LB |
| EAN or UPC | 4547359361223 |
