- Round Bore
- Deep Groove Ball Bearing
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 17 mm Width
| O.D. Type | Straight |
| Limiting Speed | 11000 rpm |
| Precision Level | ISO Class 0 |
| Inch/Metric | Inch, Metric, Metric Bore |
| Bore Type | Round Bore |
| Bearing Type | Radial and Deep Groove |
| Cage Type | Metal |
| Enclosure | Single Shield, Single Shielded |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| Rows of Balls | Single |
| Origin | Single Row Radial |
| Factor | 65.5 |
| Outer Ring Width | 17 mm, 0.6693 in |
| Seal Type | None |
| Static Load Rating [Max] | 15.346 kN |
| O.D. | 72 mm |
| I.D. | 35 mm |
| Dynamic Load Rating | 25.8 kN |
| No. in Set | Single Bearing |
| Seal Material | None |
| Ball Material | Steel |
| Fillet Radius | 1.1 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 17 mm |
| Limiting Speed - Oil | 11000 rpm |
| Radial Internal Clearance Specification | Greater than Normal |
| Snap Ring | No Snap Ring |
| icNumber | 7696068 |
| Limiting Speed - Grease | 9800 rpm |
| Radial Internal Clearance | C3 |
| Weight | 0.65 LB |
| EAN or UPC | 4547359361803 |

