NTN Bearing Corp.
6207ZNR
Single Row Radial Ball Bearing - Single Shielded w/ Snap Ring
Item #100757951
- Round Bore
- Deep Groove Ball Bearing
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 17 mm Width
| I.D. | 35 mm |
| Snap Ring Width | 1.7 |
| Dynamic Load Rating | 25.8 kN |
| Enclosure | Open, Single Shielded |
| Snap Ring | With Snap Ring |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Oil | 11000 rpm |
| Bearing Type | Deep Groove Ball Bearing |
| Static Load Rating [Max] | 15.346 kN |
| Inch/Metric | Metric, Metric Bore |
| Precision Level | ISO Class 0 |
| Fillet Radius | 1 mm |
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| Factor | 13.8 |
| Groove Position | 3.28 |
| Inner Ring Width | 17 mm |
| Outer Ring Width | 17 mm |
| Limiting Speed - Grease | 9800 rpm |
| O.D. | 72 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Snap Ring O.D. | 78.6 mm |
| Weight | 0.626 LB |
| EAN or UPC | 4547359361834 |
