NTN Bearing Corp.
6210LLBC3/EM
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101867600
- Round Bore
- Deep Groove Ball Bearing
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 20 mm Width
| Enclosure | Double Sealed |
| Seal Type | Non-Contact Seals |
| Material | High Carbon Chrome Steel |
| Factor | 14.4 |
| I.D. | 50 mm |
| Precision Level | ISO Class 0 |
| Fillet Radius | 1.1 mm |
| Bearing Type | Deep Groove |
| Rows of Balls | Single |
| Inch/Metric | Metric, Metric Bore |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 20 mm |
| O.D. | 90 mm |
| Dynamic Load Rating | 34.919 kN |
| Static Load Rating [Max] | 23.131 kN |
| Seal Material | Nitrile Rubber |
| Limiting Speed - Grease | 7100 rpm |
| No. in Set | Single Bearing |
| Outer Ring Width | 20 mm |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Weight | 1.058 LB |
| EAN or UPC | 4547359567472 |
