NTN Bearing Corp.
6212LLUC3/EM
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #102099327
- Round Bore
- Deep Groove Ball Bearing
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 22 mm Width
| Seal Material | Nitrile Rubber |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 22 mm |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 36.031 kN |
| icNumber | 7695965 |
| I.D. | 60 mm |
| O.D. | 110 mm |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Ball Material | Steel |
| Dynamic Load Rating | 52.489 kN |
| Precision Level | ISO Class 0 |
| Fillet Radius | 1.5 mm |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Deep Groove |
| Limiting Speed - Grease | 3800 rpm |
| Factor | 14.3 |
| Inch/Metric | Metric, Metric Bore |
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 22 mm |
| Radial Internal Clearance | C3 |
| Weight | 1.709 LB |
| EAN or UPC | 4547359568424 |
