NTN Bearing Corp.
6212LLUNR
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal) w/ Snap Ring
Item #100758341
- Round Bore
- Deep Groove Ball Bearing
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 22 mm Width
| Seal Type | Contact Seals |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 22 mm |
| Limiting Speed - Grease | 3800 rpm |
| O.D. | 110 mm |
| Enclosure | Double Sealed |
| Material | High Carbon Chrome Steel |
| Bearing Type | Deep Groove Ball Bearing |
| Rows of Balls | Single |
| Snap Ring | With Snap Ring |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Factor | 14.3 |
| Precision Level | ISO Class 0 |
| Snap Ring Width | 2.46 |
| Outer Ring Width | 22 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Groove Position | 3.28 |
| Static Load Rating [Max] | 36.031 kN |
| Snap Ring O.D. | 116.6 mm |
| Seal Material | Nitrile Rubber |
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| I.D. | 60 mm |
| Fillet Radius | 1.5 mm |
| Dynamic Load Rating | 52.489 kN |
| Weight | 1.75 LB |
| EAN or UPC | 4547359368482 |
