- Round Bore
- Deep Groove Ball Bearing
- 75 mm Inside Diameter
- 130 mm Outside Diameter
- 25 mm Width
| I.D. | 75 mm |
| Fillet Radius | 1.5 mm |
| Factor | 14.7 |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 25 mm |
| Bearing Type | Deep Groove |
| Limiting Speed - Grease | 4800 rpm |
| Precision Level | ISO Class 0 |
| Radial Internal Clearance | C3 |
| O.D. | 130 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 65.834 kN |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Inner Ring Width | 25 mm |
| Rows of Balls | Single |
| Pre Lubricant | Polyrex EM |
| Ball Material | Steel |
| Lubricant | Polyrex EM |
| Enclosure | Double Shielded |
| Inch/Metric | Metric, Metric Bore |
| Static Load Rating [Max] | 49.375 kN |
| Material | High Carbon Chrome Steel |
| Weight | 2.469 LB |
| EAN or UPC | 4547359569469 |

