NTN Bearing Corp.
6216LU
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Item #101106239
- Round Bore
- Deep Groove Ball Bearing
- 80 mm Inside Diameter
- 140 mm Outside Diameter
- 26 mm Width
| Snap Ring | No Snap Ring |
| Enclosure | Single Seal, Single Sealed |
| Outer Ring Width | 26 mm |
| I.D. | 80 mm |
| Bearing Type | Deep Groove |
| Factor | 131 |
| Rows of Balls | Single |
| O.D. | 140 mm |
| Dynamic Load Rating | 72.506 kN |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Seal Type | Contact Seals |
| Temperature Range [Min] | -40 °F |
| Seal Material | Nitrile Rubber |
| Limiting Speed - Grease | 3000 rpm |
| Inch/Metric | Metric, Metric Bore |
| Radial Internal Clearance | CN |
| Inner Ring Width | 26 mm |
| Ball Material | Steel |
| Precision Level | ISO Class 0 |
| Fillet Radius | 2 mm |
| Static Load Rating [Max] | 52.934 kN |
| No. in Set | Single Bearing |
| Weight | 3.142 LB |
| EAN or UPC | 4547359371482 |
