- Round Bore
- Deep Groove Ball Bearing
- 85 mm Inside Diameter
- 150 mm Outside Diameter
- 28 mm Width
| Capacity | Standard Capacity |
| Fillet Radius | 2 mm |
| icNumber | 7695908 |
| Inch/Metric | Metric, Metric Bore |
| Precision Level | ISO Class 0 |
| Pre Lubricant | Polyrex EM |
| Seal Type | Non-Contact Seals |
| Temperature Range [Min] | -86 °F, -40 °F |
| Cage Type | Metal |
| O.D. Type | Straight |
| Seal Material | Metal |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Load Rating [Max] | 64.054 kN |
| Cage Material | Steel |
| O.D. | 150 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial and Deep Groove |
| Enclosure | Double Shielded |
| Rows of Balls | Single |
| Inner Ring Width | 28 mm |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 4200 rpm |
| Dynamic Load Rating | 83.627 kN |
| Temperature Range [Max] | 230 °F, 250 °F |
| Precision | Standard |
| Contact Angle | 0° |
| Snap Ring | No Snap Ring |
| Lubricant | Polyrex EM |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Outer Ring Width | 28 mm |
| Preload Level | None |
| Factor | 14.7 |
| Material | Steel, High Carbon Chrome Steel |
| I.D. | 85 mm |
| Weight | 4.14 LB |
| EAN or UPC | 4547359569896 |

