- Round Bore
- Deep Groove Ball Bearing
- 90 mm Inside Diameter
- 160 mm Outside Diameter
- 30 mm Width
| Origin | Single Row Radial |
| Enclosure | Open |
| Material | Steel, High Carbon Chrome Steel |
| Seal Material | None |
| Static Load Rating [Max] | 71.616 kN |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| O.D. | 160 mm |
| Precision Level | Class 0 |
| I.D. | 90 mm |
| Cage Type | Metal |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Oil | 4700 rpm |
| Bearing Type | Radial and Deep Groove |
| Seal Type | Unsealed |
| Fillet Radius | 2 mm |
| icNumber | 7696085 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Preload Level | None |
| Inner Ring Width | 30 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 96.082 kN |
| Limiting Speed - Grease | 4000 rpm |
| Locking Device | No Locking Device |
| Precision | Standard |
| Cage Material | Steel |
| Inch/Metric | Metric, Metric Bore |
| O.D. Type | Straight |
| Factor | 14.5 |
| Outer Ring Width | 30 mm |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Lubricant | Oil Preservative |
| Weight | 4.892 LB |
| EAN or UPC | 4547359372380 |

