- Round Bore
- Deep Groove Ball Bearing
- 140 mm Inside Diameter
- 250 mm Outside Diameter
- 42 mm Width
| Precision Level | Class 0 |
| Enclosure | Open |
| Inch/Metric | Metric, Metric Bore |
| Fillet Radius | 3 mm |
| O.D. | 250 mm |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 42 mm |
| icNumber | 7696842 |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 166.808 kN |
| No. in Set | Single Bearing |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 149.015 kN |
| Bearing Type | Deep Groove Ball Bearing |
| Factor | 14.8 |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 42 mm |
| Ball Material | Steel |
| Limiting Speed - Grease | 2500 rpm |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 2900 rpm |
| I.D. | 140 mm |
| Weight | 17.009 LB |
| EAN or UPC | 4547359374612 |

