- Round Bore
- Deep Groove Ball Bearing
- 160 mm Inside Diameter
- 290 mm Outside Diameter
- 48 mm Width
| O.D. | 290 mm |
| Lubricant | Polyrex EM |
| Fillet Radius | 3 mm |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Deep Groove |
| Factor | 15.4 |
| Inch/Metric | Metric, Metric Bore |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 184.601 kN |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 2100 rpm |
| Inner Ring Width | 48 mm |
| Pre Lubricant | Polyrex EM |
| Enclosure | Double Shielded |
| Outer Ring Width | 48 mm |
| Material | High Carbon Chrome Steel |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 186.825 kN |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| I.D. | 160 mm |
| Rows of Balls | Single |
| Ball Material | Steel |
| Weight | 27.999 LB |
| EAN or UPC | 4547359571080 |

