- Round Bore
- Deep Groove Ball Bearing
- 170 mm Inside Diameter
- 310 mm Outside Diameter
- 52 mm Width
| Rows of Balls | Single |
| Factor | 15.3 |
| Static Load Rating [Max] | 186.825 kN |
| Limiting Speed - Grease | 2000 rpm |
| Bearing Type | Deep Groove |
| Outer Ring Width | 52 mm |
| Snap Ring | No Snap Ring |
| I.D. | 170 mm |
| Dynamic Load Rating | 184.601 kN |
| Bore Type | Round Bore |
| Inch/Metric | Metric, Metric Bore |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Fillet Radius | 4 mm |
| Precision Level | Class 0 |
| Inner Ring Width | 52 mm |
| Radial Internal Clearance | C3 |
| Temperature Range [Max] | 250 °F |
| O.D. | 310 mm |
| Limiting Speed - Oil | 2400 rpm |
| Weight | 39.463 LB |
| EAN or UPC | 4547359375107 |

