- Round Bore
- Radial Ball Bearing
- 3 mm Inside Diameter
- 10 mm Outside Diameter
- 4 mm Width
| I.D. | 3 mm |
| Factor | 12.7 |
| Enclosure | Double Shielded |
| Precision Level | ISO Class 0 |
| Bearing Type | Radial |
| Outer Ring Width | 4 mm |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 0.222 kN |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 50000 rpm |
| No. in Set | Single Bearing |
| O.D. | 10 mm |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Fillet Radius | 0.15 mm |
| Inner Ring Width | 4 mm |
| Rows of Balls | Single |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 0.641 kN |
| Weight | 0.019 LB |
| EAN or UPC | 4547359653465 |

