- Round Bore
- Deep Groove Ball Bearing
- 6 mm Inside Diameter
- 19 mm Outside Diameter
- 6 mm Width
| Outer Ring Width | 6 mm |
| Static Load Rating [Max] | 0.885 kN |
| Limiting Speed - Grease | 34000 rpm |
| Limiting Speed - Oil | 40000 rpm |
| Inch/Metric | Metric, Metric Bore |
| Bearing Type | Deep Groove |
| Rows of Balls | Single |
| Inner Ring Width | 6 mm |
| No. in Set | Single Bearing |
| I.D. | 6 mm |
| Radial Internal Clearance | CN |
| Ball Material | Steel |
| Factor | 12.1 |
| O.D. | 19 mm |
| Precision Level | Class 0 |
| Temperature Range [Max] | 250 °F |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 0.3 mm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Dynamic Load Rating | 2.335 kN |
| icNumber | 7696174 |
| Material | High Carbon Chrome Steel |
| Weight | 0.018 LB |
| EAN or UPC | 4547359011005 |

