| Enclosure | Open |
| O.D. | 56 mm |
| Inch/Metric | Metric Bore |
| I.D. | 22 mm |
| Bore Type | Round Bore |
| Weight | 0.392 LB |
| EAN or UPC | 4547359379365 |
| Enclosure | Open |
| O.D. | 56 mm |
| Inch/Metric | Metric Bore |
| I.D. | 22 mm |
| Bore Type | Round Bore |
| Weight | 0.392 LB |
| EAN or UPC | 4547359379365 |