- Round Bore
- Deep Groove Ball Bearing
- 12 mm Inside Diameter
- 37 mm Outside Diameter
- 12 mm Width
features
- Metric series
- Conrad-type ball bearing
| Capacity | Standard Capacity |
| Seal Material | Metal |
| Bore Type | Round Bore |
| icNumber | 7695902 |
| Temperature Range [Max] | 230 °F, 250 °F |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Factor | 11.1 |
| Snap Ring | No Snap Ring |
| Enclosure | Double Shielded |
| Radial Internal Clearance | C3 |
| Precision Level | ISO Class 0 |
| O.D. | 37 mm |
| O.D. Type | Straight |
| Precision | Standard |
| Origin | Single Row Radial |
| Cage Material | Steel |
| Bearing Type | Radial and Deep Groove |
| Static Load Rating [Max] | 4.204 kN |
| Inner Ring Width | 12 mm |
| I.D. | 12 mm |
| Ball Material | Steel |
| Preload Level | None |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Temperature Range [Min] | -86 °F, -40 °F |
| Cage Type | Metal |
| Material | Steel, High Carbon Chrome Steel |
| Dynamic Load Rating | 9.697 kN |
| Lubricant | Shell Alvania #2 |
| Fillet Radius | 1 mm |
| No. in Set | Single Bearing |
| Inch/Metric | Metric, Metric Bore |
| Contact Angle | 0° |
| Limiting Speed - Grease | 20000 rpm |
| Outer Ring Width | 12 mm |
| Seal Type | Non-Contact Seals |
| Weight | 0.134 LB |
| EAN or UPC | 4547359572384 |

