NTN Bearing Corp.
6303LLUAV90
Single Row Radial Ball Bearing - Double Sealed (Contact Polyacrylic Seal)
Item #104248346
- Round Bore
- Deep Groove Ball Bearing
- 17 mm Inside Diameter
- 47 mm Outside Diameter
- 14 mm Width
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Enclosure | Double Sealed |
| Material | High Carbon Chrome Steel |
| I.D. | 17 mm |
| Inner Ring Width | 14 mm |
| Factor | 12.2 |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Outer Ring Width | 14 mm |
| Bearing Type | Deep Groove |
| Seal Type | Contact Seals |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1 mm |
| O.D. | 47 mm |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | Special |
| Seal Material | Polyacrylic |
| Weight | 0.253 LB |
| EAN or UPC | 4547359382914 |
