NTN Bearing Corp.
6304LLBC3/EM
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101546178
- Round Bore
- Deep Groove Ball Bearing
- 20 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
| Outer Ring Width | 15 mm |
| Dynamic Load Rating | 15.791 kN |
| Enclosure | Double Sealed |
| Limiting Speed - Grease | 14000 rpm |
| O.D. Type | Straight |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 7.918 kN |
| Limiting Speed | 14000 rpm |
| Temperature Range [Min] | -40 °F |
| Seal Material | Nitrile Rubber, Synthetic Rubber |
| Inner Ring Width | 15 mm |
| I.D. | 20 mm |
| Snap Ring | No Snap Ring |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| No. in Set | Single Bearing |
| O.D. | 52 mm |
| Rows of Balls | Single |
| Factor | 12.4 |
| Ball Material | Steel |
| Cage Type | Metal |
| Pre Lubricant | Polyrex EM |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric, Metric Bore |
| Radial Internal Clearance Specification | Greater than Normal |
| Precision Level | ISO Class 0 |
| Fillet Radius | 1.1 mm |
| Bearing Type | Deep Groove |
| Lubricant | Polyrex EM |
| Bore Type | Round Bore |
| Origin | Single Row Radial |
| Seal Type | Non-Contact Seals, Non-Contact |
| Weight | 0.335 LB |
| EAN or UPC | 4547359573909 |
