NTN Bearing Corp.
6305LLUC3/EM
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101874404
- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 62 mm Outside Diameter
- 17 mm Width
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| icNumber | 7695911 |
| Inner Ring Width | 17 mm |
| Enclosure | Double Sealed |
| Fillet Radius | 1.1 mm |
| Ball Material | Steel |
| Lubricant | Polyrex EM |
| Outer Ring Width | 17 mm |
| No. in Set | Single Bearing |
| O.D. | 62 mm |
| Static Load Rating [Max] | 10.898 kN |
| I.D. | 25 mm |
| Inch/Metric | Metric, Metric Bore |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 21.129 kN |
| Snap Ring | No Snap Ring |
| Precision Level | ISO Class 0 |
| Factor | 12.6 |
| Seal Type | Contact Seals |
| Material | High Carbon Chrome Steel |
| Pre Lubricant | Polyrex EM |
| Rows of Balls | Single |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 8100 rpm |
| Bearing Type | Deep Groove |
| Seal Material | Nitrile Rubber |
| Weight | 0.527 LB |
| EAN or UPC | 4547359574784 |
