- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 72 mm Outside Diameter
- 19 mm Width
| Radial Internal Clearance Specification | Greater than Normal |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| Limiting Speed | 12000 rpm |
| O.D. | 72 mm |
| Inch/Metric | Inch, Metric, Metric Bore |
| Radial Internal Clearance | C3 |
| Cage Type | Metal |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Bearing Type | Deep Groove Ball Bearing, Radial Ball Bearing |
| I.D. | 30 mm |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 0.748 in, 19 mm |
| Static Load Rating [Max] | 14.902 kN |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 26.689 kN |
| Limiting Speed - Grease | 10000 rpm |
| Ball Material | Steel |
| Origin | Single Row Radial |
| Inner Ring Width | 19 mm |
| Rows of Balls | Single |
| Fillet Radius | 1.1 mm |
| Precision Level | Class 0 |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Seal Material | None |
| Seal Type | None |
| Snap Ring | No Snap Ring |
| Factor | 13.3 |
| Limiting Speed - Oil | 12000 rpm |
| Weight | 0.77 LB |
| EAN or UPC | 4547359575125 |

