NTN Bearing Corp.
6306LUC3
Single Row Radial Ball Bearing - Single Sealed (Double-Lip Contact Rubber Seal)
Item #101106399
- Radial Ball Bearing
- 1.1811 in ID
- 2.8346 in OD
- 0.7480 in Wide
- Double-Lip Contact Seal
| Inner Ring Width | 0.748 in |
| Origin | Single Row Radial |
| Seal Material | Rubber |
| O.D. Type | Straight |
| I.D. | 1.1811 in |
| Dynamic Load Rating | 26.689 kN |
| Static Load Rating [Max] | 15.124 kN |
| Inch/Metric | Inch, Metric Bore |
| Fillet Radius | 0.0433 in |
| Cage Type | Metal |
| O.D. | 2.8346 in |
| Bore Type | Round Bore |
| Material | High Carbon Chrome |
| Seal Type | Double-Lip Contact |
| Radial Internal Clearance Specification | Greater than Normal |
| icNumber | 7696272 |
| Outer Ring Width | 0.748 in |
| Enclosure | Single Seal, Single Sealed |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| Weight | 0.758 LB |
| EAN or UPC | 4547359387902 |
