NTN Bearing Corp.
6307LLBC3/EM
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101867606
- Round Bore
- Deep Groove Ball Bearing
- 35 mm Inside Diameter
- 80 mm Outside Diameter
- 21 mm Width
| Factor | 13.1 |
| Enclosure | Double Sealed |
| Bearing Type | Deep Groove |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric, Metric Bore |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Lubricant | Polyrex EM |
| Static Load Rating [Max] | 19.127 kN |
| Temperature Range [Max] | 250 °F |
| I.D. | 35 mm |
| Inner Ring Width | 21 mm |
| Temperature Range [Min] | -40 °F |
| O.D. | 80 mm |
| Outer Ring Width | 21 mm |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| Fillet Radius | 1.5 mm |
| Pre Lubricant | Polyrex EM |
| Seal Material | Nitrile Rubber |
| Seal Type | Non-Contact Seals |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 33.584 kN |
| Rows of Balls | Single |
| Limiting Speed - Grease | 8800 rpm |
| Radial Internal Clearance | C3 |
| Weight | 1.008 LB |
| EAN or UPC | 4547359575958 |
