- Round Bore
- Deep Groove Ball Bearing
- 35 mm Inside Diameter
- 80 mm Outside Diameter
- 21 mm Width
| I.D. | 35 mm |
| Factor | 72 |
| Bearing Type | Deep Groove Ball Bearing |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Enclosure | Single Shielded |
| Ball Material | Steel |
| Static Load Rating [Max] | 19.127 kN |
| Dynamic Load Rating | 33.584 kN |
| Rows of Balls | Single |
| O.D. | 80 mm |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 8800 rpm |
| Fillet Radius | 1.5 mm |
| Inner Ring Width | 21 mm |
| Radial Internal Clearance | CN |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore |
| Outer Ring Width | 21 mm |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 10000 rpm |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Weight | 0.988 LB |
| EAN or UPC | 4547359390049 |

