- Round Bore
- Deep Groove Ball Bearing
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 25 mm Width
| I.D. | 45 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Enclosure | Open |
| Factor | 13.1 |
| Inner Ring Width | 25 mm |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 52.934 kN |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| Fillet Radius | 1.5 mm |
| Inch/Metric | Metric, Metric Bore |
| Rows of Balls | Single |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 32.027 kN |
| Outer Ring Width | 25 mm |
| Limiting Speed - Oil | 8200 rpm |
| O.D. | 100 mm |
| Temperature Range [Min] | -40 °F |
| Precision Level | Class 0 |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Limiting Speed - Grease | 7000 rpm |
| Weight | 1.845 LB |
| EAN or UPC | 4547359576931 |

