NTN Bearing Corp.
6309LU
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Item #101106443
- Round Bore
- Deep Groove Ball Bearing
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 25 mm Width
| Seal Type | Contact Seals |
| Enclosure | Single Seal, Single Sealed |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric, Metric Bore |
| Factor | 92 |
| Snap Ring | No Snap Ring |
| O.D. | 100 mm |
| Seal Material | Nitrile Rubber |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 52.934 kN |
| Fillet Radius | 1.5 mm |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 4700 rpm |
| Outer Ring Width | 25 mm |
| Inner Ring Width | 25 mm |
| I.D. | 45 mm |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 32.027 kN |
| Radial Internal Clearance | CN |
| Rows of Balls | Single |
| Temperature Range [Min] | -40 °F |
| Weight | 1.775 LB |
| EAN or UPC | 4547359393057 |
