NTN Bearing Corp.
6309ZNRC3
Single Row Radial Ball Bearing - Single Shielded w/ Snap Ring
Item #104146886
- Round Bore
- Deep Groove Ball Bearing
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 25 mm Width
| Snap Ring O.D. | 106.5 mm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 25 mm |
| Factor | 13.1 |
| Precision Level | ISO Class 0 |
| Enclosure | Single Shield, Single Shielded |
| Static Load Rating [Max] | 32.027 kN |
| Bearing Type | Deep Groove |
| Fillet Radius | 1.5 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 7000 rpm |
| Rows of Balls | Single |
| Material | High Carbon Chrome Steel |
| O.D. | 100 mm |
| Snap Ring | With Snap Ring |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Snap Ring Width | 2.46 |
| Outer Ring Width | 25 mm |
| Dynamic Load Rating | 52.934 kN |
| Limiting Speed - Oil | 8200 rpm |
| Inch/Metric | Metric, Metric Bore |
| I.D. | 45 mm |
| Groove Position | 3.28 |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Weight | 0.86 LB |
| EAN or UPC | 4547359393453 |
