- Round Bore
- Deep Groove Ball Bearing
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 27 mm Width
| Ball Material | Steel |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| icNumber | 7696171 |
| Static Load Rating [Max] | 38.477 kN |
| Snap Ring | No Snap Ring |
| I.D. | 50 mm |
| Outer Ring Width | 27 mm |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Deep Groove |
| Factor | 101 |
| Dynamic Load Rating | 61.83 kN |
| Enclosure | Single Shield, Single Shielded |
| Limiting Speed - Oil | 7500 rpm |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 6400 rpm |
| O.D. | 110 mm |
| Inner Ring Width | 27 mm |
| Inch/Metric | Metric, Metric Bore |
| Fillet Radius | 2 mm |
| Rows of Balls | Single |
| Weight | 2.315 LB |
| EAN or UPC | 4547359577914 |

