- Round Bore
- Deep Groove Ball Bearing
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 31 mm Width
| Inch/Metric | Metric, Metric Bore |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Enclosure | Double Shielded |
| Fillet Radius | 2 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| Outer Ring Width | 31 mm |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 5400 rpm |
| Dynamic Load Rating | 81.847 kN |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 52.044 kN |
| Rows of Balls | Single |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Inner Ring Width | 31 mm |
| Material | High Carbon Chrome Steel |
| Factor | 13.2 |
| I.D. | 60 mm |
| O.D. | 130 mm |
| Weight | 3.89 LB |
| EAN or UPC | 4547359578911 |

