| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| I.D. | 65 mm |
| O.D. | 140 mm |
| Inch/Metric | Metric Bore |
| Weight | 4.608 LB |
| EAN or UPC | 4547359579079 |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| I.D. | 65 mm |
| O.D. | 140 mm |
| Inch/Metric | Metric Bore |
| Weight | 4.608 LB |
| EAN or UPC | 4547359579079 |