- Round Bore
- Deep Groove Ball Bearing
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 33 mm Width
| Lubricant | Polyrex EM |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Fillet Radius | 2.1 mm |
| Inch/Metric | Metric, Metric Bore |
| Bore Type | Round Bore |
| Inner Ring Width | 33 mm |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Factor | 13.2 |
| Temperature Range [Max] | 250 °F |
| Pre Lubricant | Polyrex EM |
| Radial Internal Clearance | C3 |
| Precision Level | ISO Class 0 |
| Outer Ring Width | 33 mm |
| Temperature Range [Min] | -40 °F |
| O.D. | 140 mm |
| Static Load Rating [Max] | 60.051 kN |
| No. in Set | Single Bearing |
| I.D. | 65 mm |
| Limiting Speed - Grease | 4900 rpm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 92.523 kN |
| Enclosure | Double Shielded |
| Weight | 4.6 LB |
| EAN or UPC | 4547359579246 |

