- Round Bore
- Deep Groove Ball Bearing
- 85 mm Inside Diameter
- 180 mm Outside Diameter
- 41 mm Width
| Precision Level | Class 0 |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Static Load Rating [Max] | 96.971 kN |
| Limiting Speed - Oil | 4500 rpm |
| O.D. | 180 mm |
| Inch/Metric | Metric, Metric Bore |
| Factor | 13.3 |
| Material | High Carbon Chrome Steel |
| I.D. | 85 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 133.002 kN |
| Limiting Speed - Grease | 3800 rpm |
| Fillet Radius | 3 mm |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 41 mm |
| icNumber | 7696087 |
| Outer Ring Width | 41 mm |
| Snap Ring | No Snap Ring |
| Bearing Type | Deep Groove Ball Bearing |
| Ball Material | Steel |
| Weight | 9.534 LB |
| EAN or UPC | 4547359401363 |

