- Round Bore
- Deep Groove Ball Bearing
- 85 mm Inside Diameter
- 180 mm Outside Diameter
- 41 mm Width
| Static Load Rating [Max] | 96.971 kN |
| Inch/Metric | Metric, Metric Bore |
| Factor | 167 |
| I.D. | 85 mm |
| Inner Ring Width | 41 mm |
| Precision Level | ISO Class 0 |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 41 mm |
| Dynamic Load Rating | 133.002 kN |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Oil | 4500 rpm |
| Enclosure | Single Shield, Single Shielded |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| O.D. | 180 mm |
| Rows of Balls | Single |
| Limiting Speed - Grease | 3800 rpm |
| Bore Type | Round Bore |
| Fillet Radius | 3 mm |
| Ball Material | Steel |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | CN |
| No. in Set | Single Bearing |
| Weight | 9.281 LB |
| EAN or UPC | 4547359401608 |

