NTN Bearing Corp.
6319LLUC3/EM
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101928782
- Round Bore
- Deep Groove Ball Bearing
- 95 mm Inside Diameter
- 200 mm Outside Diameter
- 45 mm Width
| Ball Material | Steel |
| Fillet Radius | 3 mm |
| O.D. | 200 mm |
| Seal Type | Contact Seals |
| Factor | 13.3 |
| Bore Type | Round Bore |
| Inner Ring Width | 45 mm |
| Dynamic Load Rating | 153.464 kN |
| Temperature Range [Max] | 250 °F |
| Enclosure | Double Sealed |
| Material | High Carbon Chrome Steel |
| Bearing Type | Deep Groove |
| Seal Material | Nitrile Rubber |
| Limiting Speed - Grease | 2300 rpm |
| Precision Level | ISO Class 0 |
| Static Load Rating [Max] | 119.212 kN |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Outer Ring Width | 45 mm |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| Temperature Range [Min] | -40 °F |
| I.D. | 95 mm |
| Inch/Metric | Metric |
| Weight | 12.655 LB |
| EAN or UPC | 4547359580372 |
